Shop DAYTON

Relay Socket, Square, 8 Pins, 16 A

  • Mfr # 1FC13

  • Zoro # G1720661


product price: 
$
8.15
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1FC13
Zoro #
G1720661
UPC #
190735141618
Country of Origin
China

Dimensions

Depth
3.33 in
Length
3.33"
Width - Relay Socket
1.18 in
Width
1.18 in
Depth - Relay Socket
3.33 in
Height - Relay Socket
1.18 in
Height
1.18 in
Flat Pin Width
0.102 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Surface
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
8
Socket Code
K
Contact Rating - Relay Socket
16A @ 300V AC
Color
White
Socket Type
Elevator, Finger Safe
Terminals
Screw
Contact Rating
16A @ 300VAC
Status Indicator
None
Voltage
300VAC
Number of Pins
8
Standards
E84694
Mounting
DIN Rail/Surface
Socket Style
Square
Item
Relay Socket
Pin Shape
Flat
Mounting Style
DIN Rail & Surface
Base Style
Square
Electrical Connection
Screw Clamp
Contact Rating (AC)
16 A @ 300V
Current Rating
16 A
Contact Form
DPDT
Compatible Relays
D Series

Description

Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays D Series, Contact Rating (AC) 16 A @ 300V, Depth 3.33 in, Height 1.18 in, Standards E84694, Status Indicator None, Width 1.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.