This item is Discontinued.

Dayton Relay Socket, 15 A, DIN-Rail & Surface Socket Mounting, 11 Pins, 3PDT, Elevator Socket 5X853

Relay Socket, 15 A, DIN-Rail & Surface Socket Mounting, 11 Pins, 3PDT, Elevator Socket (Discontinued)

  • Mfr # 5X853
  • Zoro # G1414436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5X853
Zoro #
G1414436
UPC #
190735355350
Country of Origin
China

Dimensions

Depth
3.15 in
Length
3.15"
Width - Relay Socket
1.7 in
Width
1.7 in
Height - Relay Socket
1.03 in
Depth - Relay Socket
3.15 in
Flat Pin Width
0.189 in
Height
1.03 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail, Surface
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
11
Socket Code
C
Contact Rating - Relay Socket
15A @ 300V AC
Color
Gray
Voltage
300VAC
Socket Style
Square
Status Indicator
None
Standards
E84694
Socket Type
Elevator
Terminals
Screw
Item
Relay Socket
Contact Rating
15A @ 300VAC
Mounting
DIN Rail/Surface
Number of Pins
11
Current Rating
15 A
Pin Shape
Flat
Contact Form
3PDT
Contact Rating (AC)
15 A @ 300V
Mounting Style
DIN Rail & Surface
Electrical Connection
Screw Clamp
Base Style
Square
Compatible Relays
C Series

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Gray, Compatible Relays C Series, Contact Rating (AC) 15 A @ 300V, Depth 3.15 in, Height 1.03 in, Standards E84694, Status Indicator None, Width 1.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.