Zoro Homepage

Remote Balancing Damper, 10 In

  • Mfr # 48C161

  • Zoro # G6893871


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Includes
9V actuator
Blade Material
Galvanized Steel
For Use In
Designed to Regulate the Flow of Air in a HVAC System
Damper Dia. (In.)
10 in
Pressure Differential Max.
1.0 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48C161
Zoro #
G6893871
UPC #
190735320044
Country of Origin
United States

Dimensions

Damper Dia. (In.)
10 in
Duct Dia. (In.)
10 in
Frame Depth (In.)
6 3/8 in
Overall Diameter
9 7/8 in
For Nominal Duct Diameter
10 in
Frame Material Thickness
20 ga
Rough Opening Width
10 in
Blade Material Thickness
20 ga
Rough Opening Diameter
10 in
Overall Length
6 3/8 in

Details

Item
Remote Motorzed Balancng Damper,10" dia
Includes
9V actuator
Blade Material
Galvanized Steel
For Use In
Designed to Regulate the Flow of Air in a HVAC System
Pressure Differential Max.
1.0 in wc
Max. Velocity (FPM)
2,000 fpm
Frame Material
Steel
Type
Round
Bearings
Synthetic
Max. Temp. (F)
180 Degrees F
Blade (Gauge)
20 ga
Frame (Gauge)
20 ga
Actuator
9V
Closure Pressure Rating
1 in wc
Bearing Material
Synthetic
Switch Action
Normally Open
Nameplate Voltage
9V DC
Number of Panels
1
For Duct Shape
Round
Maximum Temperature Rating
180 Degrees F
Damper Application
Balancing
Airflow Direction
Horizontal; Vertical
Mounting Position
Horizontal; Vertical
Maximum Air Velocity
2000 fpm
Closure Type
Motorized
Blade Type
Butterfly
Closure Velocity Rating
2,000 fpm
Rough Opening Shape
Round
Frame Less Flange
78.5 sq in
Maximum Air Pressure
1 in wg

Description

Remote Motorzed Balancng Damper,10 In. dia, For Nominal Duct Diameter 10 in, Damper Application Balancing, Number of Panels 1, Overall Height Not Applicable, Overall Length 6 3/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wg, Overall Diameter 9 7/8 in, Rough Opening Length Not Applicable, Rough Opening Width 10 in, Damper Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.