Zoro Homepage

Repair Pump Kit, Air Operated, Buna N

  • Mfr # 34TJ48

  • Zoro # G9346976


product price: $856.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
34TJ47
Diaphragm Material
Buna-N
Max. Temp.
180 Degrees F
Ball Material
Buna N
Max. Temp - Pumps
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TJ48
Zoro #
G9346976
UPC #
190735266410
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Repair Kit
For Use With Mfr. Model Number
34TJ47
Diaphragm Material
Buna-N
Max. Temp.
180 Degrees F
Ball Material
Buna N
Max. Temp - Pumps
180 Degrees F
Diaphragm Material - Pumps
Buna N
Pump Operation Type
Air Operated
Operation Type
Air Operated
Body Material
Buna N
Item - Air Operated Pumps
Repair Pump Kit
Housing Material - Pumps
Buna N
Valve Type
Ball
Check Ball Material
Buna-N
Number of Check Balls
4
Number of O-Rings
12
Number of Diaphragms
2
Number of Seals
0
Compatible with Manufacturer Model Number
34TJ47
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
0 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
34TJ47
Compatible Manufacturer Model Number
34TJ47
Compatible with Manufacturer Model No.
34TJ47
Compatible with Mfr. Model No.
34TJ47
For Use with Mfr Model Number
34TJ47
Compatible Pump Manufacturer Part Number
34TJ47
Compatible Mfr. Model Number
34TJ47

Description

Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 34TJ47, Compatible with Manufacturer Model Number 34TJ47, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.