Replacement Aluminum Baffle Filter
Mfr # 53L992
Zoro # G7402245
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
6KWK8, 6KWK9, 6KWL1
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWK8, 6KWK9, 6KWL1
Material
Aluminum
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53L992
Zoro #
G7402245
UPC #
190735162477
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
2 in
Overall Height
20 in
Details
For Use With Mfr. Model Number
6KWK8, 6KWK9, 6KWL1
Fits Brand
Dayton
Item
Aluminum Baffle Filter
For Use With
Grainger Item Number: 6KWK8, 6KWK9, 6KWL1
Material
Aluminum
Includes
Handle
Description
Aluminum Baffle Filter, Compatible Grainger Part Number 6KWK8, 6KWK9, 6KWL1, Overall Height 20 in, Overall Width 16 in, Overall Depth 2 in, Material Aluminum, Compatible Manufacturer Model Number 6KWK8, 6KWK9, 6KWL1, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.