WashableMetalAirFilter, 19.25inH, 27.63inW

  • Mfr # 6378307

  • Zoro # G7312663


product price:  $49.89
/ea

Key Features

For Use With Mfr. Model Number
4YC47
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YC47, 4YC83
Frame or Header Material
Aluminum
Overall Depth
27 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6378307
Zoro #
G7312663
UPC #
190735165140
Country of Origin
United States

Dimensions

Overall Depth
27 5/8 in
Overall Width
7/8 in
Overall Height
19 1/4 in

Details

For Use With Mfr. Model Number
4YC47
Fits Brand
Dayton
Item
Aluminum Filter
For Use With
Grainger Item Number: 4YC47, 4YC83
Frame or Header Material
Aluminum

Description

Washable Metal Air Filter, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) 4YC47, 4YC83, Nominal Height 19.25 in, Nominal Width 27.63 in, Nominal Depth 0.88 in, Actual Height 19 1/4 in, Actual Width 7/8 in, Actual Depth 27 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.