Zoro Homepage

Replacement Bearing

  • Mfr # 360661

  • Zoro # G9639244


product price: $54.59
/ea

Key Features

For Use With Mfr. Model Number
1MBF1, 4YU97, 4YU98, 4YY18, 5DVN1, 5DVN2, 6KWK3
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YY18, 1MBF1, 6KWK3, 5DVN1, 5DVN2, 4YU97, 4YU98
Overall Length
5 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360661
Zoro #
G9639244
UPC #
190735268902
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Width
2 in
Overall Height
3 in

Details

For Use With Mfr. Model Number
1MBF1, 4YU97, 4YU98, 4YY18, 5DVN1, 5DVN2, 6KWK3
Fits Brand
Dayton
Item
Replacement Bearing
For Use With
Grainger Item Number: 4YY18, 1MBF1, 6KWK3, 5DVN1, 5DVN2, 4YU97, 4YU98
Compatible Product Type
Roof Exhaust Fan, Ventilator

Description

Replacement Bearing, For Use With Grainger Item Number 4YY18, 1MBF1, 6KWK3, 5DVN1, 5DVN2, 4YU97, 4YU98, For Use With Mfr. Model Number 4YY18, 1MBF1, 6KWK3, 5DVN1, 5DVN2, 4YU97, 4YU98, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.