Zoro Homepage

Replacement Bearing

  • Mfr # 53J914

  • Zoro # G7358206


product price: $93.79
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4YY29
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YY29
Overall Length
7 11/25 in
Overall Height
4 7/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53J914
Zoro #
G7358206
UPC #
190735161418
Country of Origin
United States

Dimensions

Overall Length
7 11/25 in
Overall Height
4 7/25 in
Overall Width
2 in

Details

For Use With Mfr. Model Number
4YY29
Fits Brand
Dayton
Item
BEARING
For Use With
Grainger Item Number: 4YY29
Compatible Product Type
Axial Upblast Roof Exhaust Fan

Description

Bearing, For Use With Grainger Item Number 4YY29Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.