Replacement Bearing
Mfr # 53J915
Zoro # G7354067
product price: $52.99
/eaKey Features
Fits Brand
Dayton
For Use With
Grainger Item Number: 10C389, 10C390, 10C391, 1WBW7, 5AV78, 5ZPJ7
Includes Bearing Support
Yes
Bearing Width
1 1/2 in
For Nominal Shaft Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53J915
Zoro #
G7354067
UPC #
190735161425
Country of Origin
United States
Dimensions
Bearing Width
1 1/2 in
For Nominal Shaft Diameter
3/4 in
Bore Diameter
3/4 in
Details
Fits Brand
Dayton
Item
BEARING
For Use With
Grainger Item Number: 10C389, 10C390, 10C391, 1WBW7, 5AV78, 5ZPJ7
Includes Bearing Support
Yes
Maximum Temperature
190 Degrees F
Bearing Type
Ball Bearing
Bearing Material
Cast Iron
Description
Bearing, Product Type Bearing, Bore Diameter 3/4 in, Bearing Material Cast Iron, Bearing Width 1 1/2 in, Maximum Temperature 190 Degrees F, For Use With 10C389, 10C390, 10C391, 1AHA1, 1AHA8, 5AV78, Compatible with Grainger Part Number 10C389, 10C390, 10C391, 1WBW7, 5AV78, 5ZPJ7, Compatible with Brand Dayton, For Nominal Shaft Diameter 3/4 in, Includes Bearing Support Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.