Zoro Homepage

Replacement Bearing

  • Mfr # 53J917

  • Zoro # G7335806


product price: $61.59
/ea

Key Features

For Use With Mfr. Model Number
1AHD3, 1AHD4, 1AHD5, 1AHD6, 1AHD7, 1AJB1, 1RBD8
Fits Brand
Dayton
For Use With
Grainger Item Number: 1AHD3, 1AHD4, 1AHD5, 1AHD6, 1AHD7, 6LFC2A, 6LFC3A, 6LFC4A, 6LFC5A, 1AJB1 1RBD8
Overall Length
6 1/4 in
Overall Height
3 31/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53J917
Zoro #
G7335806
UPC #
190735161449
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Overall Height
3 31/100 in
Overall Width
1 3/4 in

Details

For Use With Mfr. Model Number
1AHD3, 1AHD4, 1AHD5, 1AHD6, 1AHD7, 1AJB1, 1RBD8
Fits Brand
Dayton
Item
BEARING
For Use With
Grainger Item Number: 1AHD3, 1AHD4, 1AHD5, 1AHD6, 1AHD7, 6LFC2A, 6LFC3A, 6LFC4A, 6LFC5A, 1AJB1 1RBD8
Compatible Product Type
Cabinet Exhaust Fan, Cabinet Supply Fan

Description

Bearing, For Use With Grainger Item Number 1WBW9Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.