Zoro Homepage

Replacement Blade, 24 In., RPM: 1500

  • Mfr # 23NU15

  • Zoro # G5611803


product price: $48.99
/ea

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Blade Material
Aluminum
HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU15
Zoro #
G5611803
UPC #
190735186459
Country of Origin
China

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
3
Blade Material
Aluminum
HP
1/4 hp
Drive Type
Direct
For Use With
2MA11
RPM
1,500 RPM
Item
Blade Propeller
Material
Aluminum

Description

Blade Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Number of Blades 3, HP 1/4 hp, RPM 1,500 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2MA11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.