Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade, 36 In.

  • Mfr # 23NU13

  • Zoro # G5570844


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Blade Material
Aluminum
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU13
Zoro #
G5570844
UPC #
190735186435
Country of Origin
China

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.87 mm

Details

Number of Blades
3
Blade Material
Aluminum
HP
1/2 hp
RPM
830 RPM
Drive Type
Direct
For Use With
6ALE5
Item
Blade Propeller
Material
Aluminum

Description

Blade Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/2 hp, RPM 830 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 6ALE5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.