Replacement Blade, 36 In., HP: 1 hp
Mfr # 23NU07
Zoro # G5833597
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
36 in
Number of Blades
5
For Use With
1YNW7
RPM
850 RPM
Drive Type
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23NU07
Zoro #
G5833597
UPC #
190735186374
Country of Origin
China
Dimensions
Propeller Dia. (In.)
36 in
Bore Dia. (mm)
25 mm
Details
Number of Blades
5
For Use With
1YNW7
Item
Blade Propeller
RPM
850 RPM
Drive Type
Direct
Blade Material
Aluminum
HP
1 hp
Material
Aluminum
Description
Blade Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (mm) 25 mm, Number of Blades 5, HP 1 hp, RPM 850 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1YNW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.