Replacement Blower 'Wheel
Mfr # 2ZB34
Zoro # G0770567
product price: $317.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
100-12-4046, 100-12-4111, 100-12-4112
Fits Brand
Dayton
For Use With
4C329
Material
Aluminum
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZB34
Zoro #
G0770567
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
7/8 in
Wheel Diameter
12 1/2 in
Blade Width
3 in
Details
For Use With Mfr. Model Number
100-12-4046, 100-12-4111, 100-12-4112
Fits Brand
Dayton
Item
Replacement Blower Wheel
For Use With
4C329
Material
Aluminum
Includes
Set Screws
Number of Blades
6
Rotation
CW/CCW
Maximum Speed
3,500 RPM
Number of Inlets
1
Wheel Material
Aluminum
Compatible with Manufacturer Model Number
100-12-4046, 100-12-4111, 100-12-4112
Wheel Type
Radial
Includes Set Screws
Yes
Wheel Hub Position
Center
Compatible with Series
Radial Blade High Pressure Direct Drive Blowers
Wheel Material Grade
380
Compatible Manufacturer Part Number
100-12-4046, 100-12-4111, 100-12-4112
Wheel Material Finish
Uncoated
Compatible Pump Manufacturer Part Number
100-12-4046, 100-12-4111, 100-12-4112
Compatible Mfr. Model Number
100-12-4046, 100-12-4111, 100-12-4112
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 12 1/2 in, Bore Diameter 7/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 3 in, Includes Set Screws Yes, Includes Set Screws, Compatible Grainger Part Number 4C329, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.