Replacement Blower 'Wheel
Mfr # 2ZB39
Zoro # G3388235
product price: $297.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
100-11-3142
Fits Brand
Dayton
For Use With
2C890
Material
Steel
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZB39
Zoro #
G3388235
UPC #
-
Country of Origin
Canada
Dimensions
Blade Width
5.1 in
Bore Diameter
5/8 in
Wheel Diameter
10 5/8 in
Details
For Use With Mfr. Model Number
100-11-3142
Fits Brand
Dayton
Item
Replacement Blower Wheel
For Use With
2C890
Material
Steel
Includes
Set Screws
Number of Blades
16
Number of Inlets
1
Wheel Type
Forward-Curved
Wheel Construction
Tabbed
Wheel Material
Steel
Maximum Speed
1,750 RPM
Wheel Material Grade
1008
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Compatible with Manufacturer Model Number
2C890
Includes Set Screws
Yes
Wheel Hub Position
Outside
Compatible Manufacturer Part Number
2C890
Wheel Material Finish
Baked Enamel
Compatible Pump Manufacturer Part Number
2C890
Compatible Mfr. Model Number
2C890
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 10 5/8 in, Bore Diameter 5/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 16, Blade Width 5.1 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C890, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.