Replacement Blower 'Wheel
Mfr # 2ZB40
Zoro # G2588993
product price: $1,163.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
100-20-1248
Fits Brand
Dayton
For Use With
3C048
Material
Steel
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZB40
Zoro #
G2588993
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1 3/16 in
Wheel Diameter
20 in
Blade Width
7.3 in
Details
For Use With Mfr. Model Number
100-20-1248
Fits Brand
Dayton
Item
Replacement Blower Wheel
For Use With
3C048
Material
Steel
Includes
Set Screws
Number of Blades
12
Compatible with Manufacturer Model Number
100-20-1248
Number of Inlets
1
Wheel Material Grade
1008
Maximum Speed
1,866 RPM
Wheel Hub Position
Inside
Compatible with Series
Backward Incline Belt Drive Blowers
Wheel Material
Steel
Wheel Type
Backward-Inclined
Includes Set Screws
Yes
Compatible Manufacturer Part Number
100-20-1248
Wheel Material Finish
Epoxy Coated
Compatible Pump Manufacturer Part Number
100-20-1248
Compatible Mfr. Model Number
100-20-1248
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets 1, Wheel Diameter 20 in, Bore Diameter 1 3/16 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 1,866 RPM, Number of Blades 12, Blade Width 7.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C048, Compatible with Brand Dayton, Compatible with Series Backward Incline Belt Drive Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.