Replacement Blower 'Wheel
Mfr # 2ZB41
Zoro # G1274524
product price: $542.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
100-09-4278
Fits Brand
Dayton
For Use With
3C106
Material
Steel
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZB41
Zoro #
G1274524
UPC #
-
Country of Origin
Canada
Dimensions
Blade Width
5.5 in
Wheel Diameter
15 5/8 in
Bore Diameter
1 3/16 in
Details
For Use With Mfr. Model Number
100-09-4278
Fits Brand
Dayton
Item
Replacement Blower Wheel
For Use With
3C106
Material
Steel
Includes
Set Screws
Rotation
CW/CCW
Number of Blades
6
Number of Inlets
1
Wheel Hub Position
Inside
Wheel Type
Radial
Compatible with Manufacturer Model Number
3C106
Compatible with Series
High Pressure Radial Blade Belt Drive Industrial Blowers
Maximum Speed
3,667 RPM
Wheel Material Grade
1008
Wheel Material
Steel
Includes Set Screws
Yes
Compatible Manufacturer Part Number
3C106
Wheel Material Finish
Baked Enamel
Compatible Pump Manufacturer Part Number
3C106
Compatible Mfr. Model Number
3C106
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 15 5/8 in, Bore Diameter 1 3/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 3,667 RPM, Number of Blades 6, Blade Width 5.5 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C106, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.