Zoro Homepage

Replacement Cartridge Filter, Use w/4VMN4

  • Mfr # 4VMP5

  • Zoro # G1866812


product price: $88.89
/ea
Free Shipping & Returns

Key Features

For Use With
4VMN4
For Use With Mfr. Model Number
4VMN4
Shaft Dia. (In.)
3-5/16 in
Compatible Intake Pipe Size
2 in
Compatible with Pump Type
Pool and Spa Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMP5
Zoro #
G1866812
UPC #
190735336267
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3-5/16 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in

Details

Item
Filter Cartridge
For Use With
4VMN4
For Use With Mfr. Model Number
4VMN4
Compatible with Pump Type
Pool and Spa Pumps
Compatible with Brand
Dayton
Filter Type
Single-Element Cartridge
Compatible with Manufacturer Model Number
4VMN4
Compatible Manufacturer Part Number
4VMN4
Compatible Manufacturer Model Number
4VMN4
Compatible with Manufacturer Model No.
4VMN4
Compatible with Mfr. Model No.
4VMN4
For Use with Mfr Model Number
4VMN4
Compatible Pump Manufacturer Part Number
4VMN4
Compatible Mfr. Model Number
4VMN4

Description

Filter Cartridge, Compatible with Manufacturer Model Number 4VMN4, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Filter Type Single-Element Cartridge, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 4VMN4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.