Zoro Homepage

Replacement Cover

  • Mfr # 6366367

  • Zoro # G7275344


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With
Grainger Item Number: 1DYK4, 1DYK5, 1DYK8, 1DYK9, 3ATU4, 3ATU5, 3ATU6, 3ATU7, 3ATU8, 3ATV6, 4HZ56, 4HZ57, 4HZ58, 4HZ59, 4YY18, 4YY19, 5DVN1, 5DVN2, 5DVR0, 5DVR1, 5PV07, 5PV08, 6KWH8, 6KWK3
Overall Depth
27 in
Overall Height
19 in
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366367
Zoro #
G7275344
UPC #
190735163313
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
19 in
Overall Width
27 in

Details

Fits Brand
Dayton
Item
Cover
For Use With
Grainger Item Number: 1DYK4, 1DYK5, 1DYK8, 1DYK9, 3ATU4, 3ATU5, 3ATU6, 3ATU7, 3ATU8, 3ATV6, 4HZ56, 4HZ57, 4HZ58, 4HZ59, 4YY18, 4YY19, 5DVN1, 5DVN2, 5DVR0, 5DVR1, 5PV07, 5PV08, 6KWH8, 6KWK3

Description

Weatherhood, Overall Height 19 in, Overall Width 27 in, Overall Depth 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.