Replacement Fan Blade for Exhaust Fans and Circulators, 18 in Dia, 3 Blade, Clockwise Discharge
Mfr # 2C361
Zoro # G3494312
product price: $64.99
/eaKey Features
Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Required HP @ Lower RPM
1/12 hp
Blade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2C361
Zoro #
G3494312
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Blade Height (In.)
3 3/4 in
Blade Width (In.)
9 3/16 in
Details
Number of Blades
3
Required HP @ Lower RPM
1/12 hp
Blade Material
Aluminum
CFM @ 0.250-In. SP
2,584/1,331 cfm
Remarks
View Catalog Page For Better Selection Criteria
For Use With
Exhaust Fans and Circulators
RPM High
1,725 RPM
Type
Replacement
Rotation
Clockwise Facing Discharge
CFM @ 0.000-In. SP
3,082/2,037 cfm
Required HP @ Higher RPM
1/4 hp
Item
Propeller
Pitch (Deg.)
23 Degrees
Max. RPM
1,725 RPM
CFM @ 0.125-In. SP
2,842/1,656 cfm
RPM Low
1,140 RPM
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 23 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/12 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 3,082/2,037 cfm, CFM @ 0.125-In. SP 2,842/1,656 cfm, CFM @ 0.250-In. SP 2,584/1,331 cfm, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.