Zoro Homepage

Replacement Filter

  • Mfr # 50B922

  • Zoro # G7277602


product price: $68.69
/ea

Key Features

For Use With Mfr. Model Number
2TE33, 2TE34, 2TE35, 3CCR7
Fits Brand
Dayton
For Use With
Grainger Item Number: 2TE33, 2TE34, 2TE35, 3CCR7
Overall Length
21 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B922
Zoro #
G7277602
UPC #
190735157268
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
10 in
Overall Width
21 in

Details

For Use With Mfr. Model Number
2TE33, 2TE34, 2TE35, 3CCR7
Fits Brand
Dayton
Item
Filter
For Use With
Grainger Item Number: 2TE33, 2TE34, 2TE35, 3CCR7
Compatible Product Type
Air Heater

Description

Filter, Compatible with Product Type Air Heater, Overall Height 10 in, Overall Length 21 in, Overall Width 21 in, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.