Zoro Homepage

Replacement Filter, HEPA, 2HPC3

  • Mfr # 2HPD3

  • Zoro # G2518284


product price: $52.69
/ea

Key Features

Nominal Filter Size
3 5/8 x 5 1/4 x 16 7/8
Nominal Height
3 5/8"
Nominal Width
5 1/4"
Nominal Depth
16 7/8"
For Use With
2HPC3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HPD3
Zoro #
G2518284
UPC #
190735220580
Country of Origin
China

Dimensions

Nominal Filter Size
3 5/8 x 5 1/4 x 16 7/8
Nominal Height
3 5/8"
Nominal Width
5 1/4"
Nominal Depth
16 7/8"
Actual Depth
3 7/16 in
Actual Width
5 7/16 in
Actual Height
17 1/16 in

Details

For Use With
2HPC3
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.97 %
Compatible Manufacturer Model Number
2HPC3
Includes Frame
Frame Included
Filters Out
Bacteria, Viruses
Filters Down To
0.3 micron
Number of Filters
1
Frame Material
Paperboard
Number of Layers
1
Filter Type
Pleated
Performance Rating
MERV 17
Type
HEPA

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 3 7/16 in, Actual Height 17 1/16 in, Actual Width 5 7/16 in, Compatible Grainger Part Number 2HPC3, Compatible Manufacturer Model Number 2HPC3, Number of Filters 1, Nominal Depth 16 7/8 In., Nominal Height 3 5/8 In., Nominal Width 5 1/4 In., Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent, Frame Material Paperboard, Includes Frame Frame Included, Number of Layers 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.