Zoro Homepage

Replacement Filter, HEPA, 2HPE1

  • Mfr # 2KXN8

  • Zoro # G1143091


product price: $11.59
/ea

Key Features

Nominal Filter Size
4 5/8 x 7/8 x 10 1/2
Nominal Height
4 5/8"
Nominal Width
7/8"
Nominal Depth
10 1/2"
For Use With
2HPE1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KXN8
Zoro #
G1143091
UPC #
190735221167
Country of Origin
China

Dimensions

Nominal Filter Size
4 5/8 x 7/8 x 10 1/2
Nominal Height
4 5/8"
Nominal Width
7/8"
Nominal Depth
10 1/2"
Actual Depth
9/16 in
Actual Height
10 7/16 in
Actual Width
4 1/2 in

Details

For Use With
2HPE1
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.97 %
Performance Rating
MERV 17
Frame Material
Paperboard
Includes Frame
Frame Included
Filter Type
Pleated
Number of Layers
1
Compatible Manufacturer Model Number
2HPE1
Filters Down To
0.3 micron
Filters Out
Bacteria, Viruses
Number of Filters
1
Type
HEPA

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 9/16 in, Actual Height 10 7/16 in, Actual Width 4 1/2 in, Compatible Grainger Part Number 2HPE1, Compatible Manufacturer Model Number 2HPE1, Number of Filters 1, Nominal Depth 10 1/2 In., Nominal Height 4 5/8 In., Nominal Width 7/8 In., Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent, Frame Material Paperboard, Includes Frame Frame Included, Number of Layers 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.