Zoro Homepage

Replacement Filter, TiO2, 2KXN9

  • Mfr # 2KXP2

  • Zoro # G0959926


product price: $12.89
/ea

Key Features

Nominal Filter Size
2 13/16 x 1 1/4 x 4 7/16
Nominal Height
2 13/16"
Nominal Width
1 1/4"
Nominal Depth
4 7/16"
For Use With
2KXN9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KXP2
Zoro #
G0959926
UPC #
190735221198
Country of Origin
China

Dimensions

Nominal Filter Size
2 13/16 x 1 1/4 x 4 7/16
Nominal Height
2 13/16"
Nominal Width
1 1/4"
Nominal Depth
4 7/16"
Actual Width
2 3/4 in
Actual Height
4 5/16 in
Actual Depth
1/2 in

Details

For Use With
2KXN9
Item
Air Filter
Frame Included
Yes
Filters Out
Bacteria, Viruses
Compatible Manufacturer Model Number
2KXN9
Media Material
Titanium Dioxide
Filter Layer Type
Ti02 Filter
Number of Filters
1
Frame Material
Paperboard
Includes Frame
Frame Included
Filter Type
Photocatalyst
Filters Down To
Not Rated
Performance Rating
Not Rated
Number of Layers
1
Type
TiO2

Description

Air Filter, Filter Type Photocatalyst, Performance Rating Not Rated, Actual Depth 1/2 in, Actual Height 4 5/16 in, Actual Width 2 3/4 in, Compatible Grainger Part Number 2KXN9, Compatible Manufacturer Model Number 2KXN9, Number of Filters 1, Media Material Titanium Dioxide, Filter Layer Type Ti02 Filter, Nominal Depth 4 7/16 In., Nominal Height 2 13/16 In., Nominal Width 1 1/4 In., Filters Down To Not Rated, Filters Out Bacteria, Viruses, Filter Efficiency Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.