Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter, TiO2 & Carbon, 2HPC4

  • Mfr # 2HPC9

  • Zoro # G2768543


product price: $40.15
/ea

Key Features

Nominal Filter Size
7/8 x 5 1/4 x 16 7/8
Nominal Height
7/8"
Nominal Width
5 1/4"
Nominal Depth
16 7/8"
For Use With
2HPC4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HPC9
Zoro #
G2768543
UPC #
190735220566
Country of Origin
China

Dimensions

Nominal Filter Size
7/8 x 5 1/4 x 16 7/8
Nominal Height
7/8"
Nominal Width
5 1/4"
Nominal Depth
16 7/8"
Actual Width
5 3/16 in
Actual Depth
13/16 in
Actual Height
16 3/4 in

Details

For Use With
2HPC4
Item
Air Filter
Frame Included
Yes
Shop By
Closeouts
Includes Frame
Frame Included
Media Material
Activated Carbon, Titanium Dioxide
Performance Rating
Not Rated
Filter Layer Type
Carbon, Ti02 Filter
Compatible Manufacturer Model Number
2HPC4
Filters Down To
Not Rated
Filters Out
Fumes, Ammonia, Aerosols, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone
Number of Filters
1
Frame Material
Paperboard
Filter Type
Photocatalyst
Number of Layers
2
Type
TiO2 and Carbon

Description

Air Filter, Filter Type Photocatalyst, Performance Rating Not Rated, Actual Depth 13/16 in, Actual Height 16 3/4 in, Actual Width 5 3/16 in, Compatible Grainger Part Number 2HPC4, Compatible Manufacturer Model Number 2HPC4, Number of Filters 1, Media Material Activated Carbon, Titanium Dioxide, Filter Layer Type Carbon, Ti02 Filter, Nominal Depth 16 7/8 In., Nominal Height 7/8 In., Nominal Width 5 1/4 In., Filters Down To Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.