Zoro Homepage

Replacement Hood Light Glass Globe

  • Mfr # 53L995

  • Zoro # G7339744


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6KWK8, 6KWK9, 6KWL0, 6KWL1
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWK8, 6KWK9, 6KWL0, 6KWL1
Overall Depth
7 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53L995
Zoro #
G7339744
UPC #
190735162507
Country of Origin
United States

Dimensions

Overall Depth
7 in
Overall Height
3 in
Overall Width
3 in

Details

For Use With Mfr. Model Number
6KWK8, 6KWK9, 6KWL0, 6KWL1
Fits Brand
Dayton
Item
Hood Light Glass Globe
For Use With
Grainger Item Number: 6KWK8, 6KWK9, 6KWL0, 6KWL1

Description

Hood Light Glass Globe, Compatible Grainger Part Number 6KWK8, 6KWK9, 6KWL0, 6KWL1, Overall Height 3 in, Overall Width 3 in, Overall Depth 7 in, Compatible Manufacturer Model Number 6KWK8, 6KWK9, 6KWL0, 6KWL1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.