Zoro Homepage

Replacement Magnetic Latch Assembly

  • Mfr # 50B893

  • Zoro # G7326873


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2RB67
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB67
Overall Length
9 1/2 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B893
Zoro #
G7326873
UPC #
190735157022
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Width
6 in
Overall Height
2 in

Details

For Use With Mfr. Model Number
2RB67
Fits Brand
Dayton
Item
Magnetic Latch Assembly
For Use With
Grainger Item Number: 2RB67
Compatible Product Type
Axial Upblast Roof Exhaust Fan

Description

Magnetic Latch Assembly, For Use With Grainger Item Number 2RB67Fits Brand Dayton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.