Replacement Magnetic Latch Assembly
Mfr # 6372636
Zoro # G7269245
product price: $204.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
RB-18-48, RD-1-48, RGU-18-48, TA-36
Fits Brand
Acme
For Use With
Grainger Item Number: 4YY23, 4YY24, 4YY25
Overall Length
4 in
Compatible Product Type
Axial Upblast Roof Exhaust Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6372636
Zoro #
G7269245
UPC #
190735164563
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
1 in
Overall Height
2 in
Details
For Use With Mfr. Model Number
RB-18-48, RD-1-48, RGU-18-48, TA-36
Fits Brand
Acme
Item
Magnetic Damper Latch Assembly
For Use With
Grainger Item Number: 4YY23, 4YY24, 4YY25
Compatible Product Type
Axial Upblast Roof Exhaust Fan
Description
Magnetic Damper Latch Assembly, For Use With Grainger Item Number 4YY23Fits Brand Dayton
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.