Replacement Magnetic Latch Assembly
Mfr # 6372638
Zoro # G7338676
product price: $221.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4YY28, 4YY29
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YY28, 4YY29
Overall Length
7 1/2 in
Compatible Product Type
Axial Upblast Roof Exhaust Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6372638
Zoro #
G7338676
UPC #
190735164587
Country of Origin
United States
Dimensions
Overall Length
7 1/2 in
Overall Width
6 in
Overall Height
2 in
Details
For Use With Mfr. Model Number
4YY28, 4YY29
Fits Brand
Dayton
Item
Magnetic Latch Assembly
For Use With
Grainger Item Number: 4YY28, 4YY29
Compatible Product Type
Axial Upblast Roof Exhaust Fan
Description
Magnetic Latch Assembly, For Use With Grainger Item Number 4YY28Fits Brand Dayton
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.