Shop DAYTON

OEM Replacement Motor, 3/4 hp

  • Mfr # EM31153

  • Zoro # G7310746


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6KWH7, 6KWK7
Fits Brand
Dayton
For Use With
Grainger Item Number: 6KWH7, 6KWK7
Voltage
208-230/460V AC
Nameplate RPM
1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM31153
Zoro #
G7310746
UPC #
190735160589
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Diameter
5/8 in

Details

For Use With Mfr. Model Number
6KWH7, 6KWK7
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 6KWH7, 6KWK7
Voltage
208-230/460V AC
Nameplate RPM
1200
RPM Range
1,101-1,200
Full Load Amps
2.8/1.4/2.8 A
Motor Design
Three-Phase
Voltage Compatibility
208V AC, 230V AC, 460V AC
Phase
Three
HP
3/4 hp
Weight
32 lb
Usable @ 208V
Usable at 208V
Compatible Brand
Dayton
Product Type
OEM Replacement Motor
Full Load Current @ 60 Hz
2.8/1.4/2.8 A
Compatible Manufacturer Part Number
6KWH7, 6KWK7

Description

OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,200 RPM, Voltage 208-230/460V AC, Full Load Amps 2.8/1.4/2.8 A, Usable @ 208V Usable at 208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.