Shop ZORO SELECT
See all product information
OEM Replacement Motor
Mfr # 60N511
Zoro # G7279501
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
3DPE5
Fits Brand
Dayton
For Use With
Grainger Item Number: 3DPE5
Voltage
115V AC
Full Load Amps
0.60 A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60N511
Zoro #
G7279501
UPC #
190735163085
Country of Origin
Multiple
Details
For Use With Mfr. Model Number
3DPE5
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 3DPE5
Voltage
115V AC
Full Load Amps
0.60 A
Phase
Single
Motor Thermal Protection
Auto
Motor Mounting Type
Extended Thru-Bolt Mount
Ins. Class
B
No. of Speeds
1
Extended Thru-Bolts
Yes
Weight
3 lb
Compatible Brand
Dayton
Number of Speeds
1
Product Type
OEM Replacement Motor
Insulation Class
B
Compatible Manufacturer Part Number
3DPE5
Full Load Current @ 60 Hz
0.60 A
Description
OEM Replacement Motor, Single Phase, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.60 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class B, Motor Mounting Type Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.