OEM Replacement Motor

  • Mfr # 6381168

  • Zoro # G7369153


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3DPF3, 5AE75
Fits Brand
Dayton
For Use With
Grainger Item Number: 3DPF3, 5AE75
Voltage
115V AC
Full Load Amps
3.3 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6381168
Zoro #
G7369153
UPC #
190735165898
Country of Origin
United States

Details

For Use With Mfr. Model Number
3DPF3, 5AE75
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 3DPF3, 5AE75
Voltage
115V AC
Full Load Amps
3.3 A
No. of Speeds
1
Motor Thermal Protection
Auto
Phase
Single
Motor Mounting Type
Resilient Base
Ins. Class
B
Weight
6 lb

Description

OEM Replacement Motor, Single Phase, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.3 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class B, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.