Shop DAYTON

OEM Replacement Motor

  • Mfr # 6381172

  • Zoro # G7319541


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3DPF6, 5AE80
Fits Brand
Dayton
For Use With
Grainger Item Number: 3DPF6, 5AE80
Voltage
115V AC
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6381172
Zoro #
G7319541
UPC #
190735165928
Country of Origin
Multiple

Dimensions

Overall Length
13 1/2 in

Details

For Use With Mfr. Model Number
3DPF6, 5AE80
Fits Brand
Dayton
Item
MOTOR
For Use With
Grainger Item Number: 3DPF6, 5AE80
Voltage
115V AC
No. of Speeds
1
Phase
Single
Motor Thermal Protection
Auto
Full Load Amps
7.8 A
Motor Mounting Type
Resilient Base
Ins. Class
B
Voltage @ 50Hz
115V
Nominal Efficiency
67.9 %
Full Load Amps @ 50Hz
7.8 A
Weight
16.1 lb
Number of Speeds
1
Product Type
OEM Replacement Motor
Insulation Class
B
Compatible Manufacturer Part Number
3DPF6, 5AE80
Full Load Current @ 60 Hz
7.8 A
Full Load Current @ 50 Hz
7.8 A
Compatible Brand
Dayton
Nameplate Voltage @ 50 Hz
115V AC

Description

OEM Replacement Motor, Single Phase, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.8 A, OEM Replacement Brand Dayton, Motor Thermal Protection Auto, Ins. Class B, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.