Shop DAYTON

Definite Purpose HVAC Motor, 1/2 hp

  • Mfr # VEMCU6012060G
  • Zoro # G8430186

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
10R360
Fits Brand
Dayton
For Use With
Grainger Item Number: 10R360
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEMCU6012060G
Zoro #
G8430186
UPC #
190735210260
Country of Origin
China
For Use With Mfr. Model Number
10R360
Fits Brand
Dayton
Item
Replacement Motor,Black
For Use With
Grainger Item Number: 10R360
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Compatible Brand
Dayton
Conduit Box Location
Exterior
Frequency
60 Hz
Bearing Type
Ball
Phase
Single
Compatible Manufacturer Part Number
10R360
Manufacturers Warranty
1 yr
Product Type
Definite Purpose HVAC Motor
Motor Design
Permanent Split Capacitor
Frame Material
Steel
Drive Type
Direct Drive
Full Load Current @ 60 Hz
2.35 A
Insulation Class
A
Efficiency Rating
Standard Efficiency (IE1)
Mounting Position
Horizontal
Capacitor Required
Capacitor Included
Usable @ 208V
Not Usable at 208V
Duty
Continuous
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
1,500 RPM
Nameplate Voltage @ 60 Hz
120V AC

Dimensions

Frame Size
Non-Standard
Shaft Diameter
12 mm
Body Diameter
155 mm
Length Less Shaft
3 15/16 in
Shaft Length
126 mm
Bolt Circle Diameter
143 mm

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,500 RPM, Voltage 120V AC, Full Load Amps 2.35 A, Non-Standard Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.