Commercial Condensate Pan
- Mfr # CP815A2L
- Zoro # G923944679
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Product Type
Condensate Evaporator Pan
Standards
NSF Compliant, UL Recognized No. SA32471
Dissipation Rate
12 gpd
Lead Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP815A2L
- Zoro #
- G923944679
- UPC #
- 687152300235
- Country of Origin
- China
- Item
- Condensate Pan
- Product Type
- Condensate Evaporator Pan
- Standards
- NSF Compliant, UL Recognized No. SA32471
- Dissipation Rate
- 12 gpd
- Power Consumption
- 1,440 W
- Capacity
- 15 qt
- Current
- 12 A
- Input Voltage
- 120V AC
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 13 in
- Lead Length
- 3 ft
- Overall Length
- 21 in
- Overall Height
- 4 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Condensate Pan, Capacity 15 qt, Standards NSF Compliant, UL Recognized No. SA32471
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.