Zoro Homepage

Replacement Propeller, 18 In, 3 Blade

  • Mfr # 2ATV6

  • Zoro # G1130193


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Pitch
35 Degrees
Number of Blades
3
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ATV6
Zoro #
G1130193
UPC #
190735216569
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in

Details

Pitch
35 Degrees
Number of Blades
3
Blade Material
Aluminum
For Use With
1VCF6, 2ATD3
RPM
1,075 RPM
Drive Type
Direct
Item
Replacement Propeller

Description

Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Pitch 35 Degrees , Number of Blades 3, HP -, RPM 1,075 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1VCF6, 2ATD3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.