Zoro Homepage

Replacement Propeller, 30 In, 3 Blade

  • Mfr # 2KWJ4

  • Zoro # G1613157


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
1/2 in
Pitch
14 Degrees
Number of Blades
3
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KWJ4
Zoro #
G1613157
UPC #
-
Country of Origin
China

Dimensions

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
1/2 in

Details

Pitch
14 Degrees
Number of Blades
3
Blade Material
Aluminum
RPM
1,100 RPM
Drive Type
Direct
For Use With
1VCE9, 1VCF4, 1VCG5, 1VCG6, 1VCG8, 1VCH5
Item
Replacement Propeller
Hub Location
Centralized
Rotation
CW

Description

Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 1/2 in, Pitch 14 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP -, RPM 1,100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1VCE9, 1VCF4, 1VCG5, 1VCG6, 1VCG8, 1VCH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.