Zoro Homepage

Replacement Propeller, 36 In, 3 Blade

  • Mfr # 2ATB5

  • Zoro # G0911827


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1/2 in
Pitch
9 Degrees
Number of Blades
3
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ATB5
Zoro #
G0911827
UPC #
-
Country of Origin
China

Dimensions

Propeller Dia. (In.)
36 in
Bore Dia. (In.)
1/2 in

Details

Pitch
9 Degrees
Number of Blades
3
Blade Material
Aluminum
RPM
1,100 RPM
Item
Replacement Propeller
Drive Type
Direct
HP
1/2 hp
Hub Location
Centralized
For Use With
3PEG9, 3PEH2
Rotation
CW

Description

Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 1/2 in, Pitch 9 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/2 hp, RPM 1,100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 3PEG9, 3PEH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.