Zoro Homepage

Replacement Propeller for 30" Fan

  • Mfr # VE1VCG2PG

  • Zoro # G0224852


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
30 in
For Use With Mfr. Model Number
1VCG2D
Fits Brand
Dayton
Type
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE1VCG2PG
Zoro #
G0224852
UPC #
190735958667
Country of Origin
China

Dimensions

Propeller Dia. (In.)
30 in

Details

For Use With Mfr. Model Number
1VCG2D
Fits Brand
Dayton
Item
Fan Blade
Type
Replacement

Description

Fan Blade, Replacement, Propeller Dia. (In.) 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.