Replacement Propeller-Shaft Assembly
Mfr # 50K392
Zoro # G7370334
product price: $1,055.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1AJB1
Fits Brand
Dayton
For Use With
Grainger Item Number: 1AJB1
Bore Dia. (In.)
1 1/4 in
Blade Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50K392
Zoro #
G7370334
UPC #
190735158586
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1 1/4 in
Propeller Dia. (In.)
23 1/2 in
Bore Dia. (mm)
31.75 mm
Details
For Use With Mfr. Model Number
1AJB1
Fits Brand
Dayton
Item
Propeller and Shaft
For Use With
Grainger Item Number: 1AJB1
Blade Material
Galvanized Steel
Description
Replacement Propeller, Propeller Dia. (In.) 23 1/2 in, Bore Dia. (In.) 1 1/4 in, Bore Dia. (mm) 31.75 mm, Blade Material Galvanized Steel, For Use With 1AJB1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.