Zoro Homepage

Replacement Propeller, Use With 3NLF3

  • Mfr # 508218

  • Zoro # G2810631


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
2
Blade Material
Steel
For Use With
3NLF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508218
Zoro #
G2810631
UPC #
190735292778
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in

Details

Number of Blades
2
Blade Material
Steel
Item
Replacement Propeller
For Use With
3NLF3

Description

Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Number of Blades 2, HP -, Drive Type -, Blade Material Steel, For Use With 3NLF3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.