Replacement Shaft
Mfr # 50B907
Zoro # G3000789
product price: $30.69
/eaKey Features
For Use With Mfr. Model Number
2RB88
Fits Brand
Dayton
For Use With
Grainger Item Number: 2RB88
Material
1018 Steel
Includes
Keyway 3/16 X 3/32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50B907
Zoro #
G3000789
UPC #
190735157145
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Outside Diameter
3/4 in
Details
For Use With Mfr. Model Number
2RB88
Fits Brand
Dayton
Item
Shaft
For Use With
Grainger Item Number: 2RB88
Material
1018 Steel
Includes
Keyway 3/16 X 3/32
Maximum Temperature
180 Degrees F
Mechanical Finish
Ground, Polished
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 180 Degrees F, Material 1018 Steel, Mechanical Finish Ground, Polished, Overall Length 13 1/2 in, Outside Diameter 3/4 in, For Use With 2RB88, 5TCL3, Compatible with Grainger Part Number 2RB88, Compatible with Brand Dayton, Includes Keyway 3/16 X 3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.