Replacement Shaft
Mfr # 50M226
Zoro # G7414827
product price: $111.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1WDC9
Fits Brand
Dayton
For Use With
Grainger Item Number: 1WDC9
Overall Length
22 in
Compatible Product Type
Supply Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50M226
Zoro #
G7414827
UPC #
190735158722
Country of Origin
United States
Dimensions
Overall Length
22 in
Overall Diameter
1 1/4 in
Details
For Use With Mfr. Model Number
1WDC9
Fits Brand
Dayton
Item
Shaft
For Use With
Grainger Item Number: 1WDC9
Compatible Product Type
Supply Fan
Description
Shaft, For Use With Grainger Item Number 1WDC9Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.