Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Shaft

  • Mfr # 6380119

  • Zoro # G7374421


product price: $77.89
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1WDC8, 5AV84
Fits Brand
Dayton
For Use With
Grainger Item Number: 1WDC8, 5AV84
Overall Length
20 1/2 in
Keyed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6380119
Zoro #
G7374421
UPC #
190735165676
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Outside Diameter
1 1/4 in

Details

For Use With Mfr. Model Number
1WDC8, 5AV84
Fits Brand
Dayton
Item
Shaft
For Use With
Grainger Item Number: 1WDC8, 5AV84
Keyed
Yes
Compatible with Manufacturer Model Number
1WDC8, 5AV84
Compatible Manufacturer Part Number
1WDC8, 5AV84
Compatible Pump Manufacturer Part Number
1WDC8, 5AV84
Compatible Mfr. Model Number
1WDC8, 5AV84

Description

Shaft, Product Type Shaft, Keyed Yes, Overall Length 20 1/2 in, Outside Diameter 1 1/4 in, For Use With 1WDC8, 5AV84, Compatible Grainger Part Number 1WDC8, 5AV84, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 1WDC8, 5AV84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.