Zoro Homepage

Replacement Shaft Pulley 2AK184 x QT

  • Mfr # 351862

  • Zoro # G8908724


product price: $374.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1AHD7
Fits Brand
DAYTON
Product Type
Shaft Pulley
Compatible Manufacturer Model Number
1AHD7, 1RBD8
Compatible Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351862
Zoro #
G8908724
UPC #
190735263655
Country of Origin
Multiple

Dimensions

Overall Width
1 3/8 in
Overall Length
18 1/4 in
Overall Height
18 1/4 in

Details

Item
Shaft Pulley
For Use With Mfr. Model Number
1AHD7
Fits Brand
DAYTON
Product Type
Shaft Pulley
Compatible Manufacturer Model Number
1AHD7, 1RBD8
Compatible Brand
Dayton
Compatible Product Type
Cabinet Exhaust Fan

Description

Replacement Shaft Pulley 2AK184 x QT, For Use With Grainger Item Number 1AHD7, 1RBD8, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.