Replacement Shaft Pulley
Mfr # 351801
Zoro # G7278616
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DAYTON
Length
8 1/4 in
Width
1 1/2 in
Height
8.25 in
Fan Accessory Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351801
Zoro #
G7278616
UPC #
190735159743
Country of Origin
Multiple
Dimensions
Length
8 1/4 in
Width
1 1/2 in
Height
8.25 in
Details
Item
Pulley
Fits Brand
DAYTON
Fan Accessory Material
Cast Iron
Description
Pulley, Fan Accessory Type Pulley, 8.25 in Height, 1 1/2 in Width, 8 1/4 in Length, Fan Accessory Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.