Zoro Homepage

Replacement Shaft Pulley AK134 x QT

  • Mfr # 351860

  • Zoro # G8908706


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
1AHD4
Product Type
Shaft Pulley
Compatible Brand
Dayton
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351860
Zoro #
G8908706
UPC #
190735263631
Country of Origin
Multiple

Dimensions

Overall Height
1 in
Overall Length
14 3/4 in
Overall Width
14 1/2 in

Details

Item
Shaft Pulley
Fits Brand
DAYTON
For Use With Mfr. Model Number
1AHD4
Product Type
Shaft Pulley
Compatible Brand
Dayton
Compatible Manufacturer Model Number
1AHD4
Compatible Product Type
Cabinet Exhaust Fan

Description

Replacement Shaft Pulley AK134 x QT, For Use With Grainger Item Number 1AHD4, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.