Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Shaft Pulley AK154 x QT

  • Mfr # 351777

  • Zoro # G8908697


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
1AHD3
Product Type
Shaft Pulley
Overall Length
15 1/4 in
Compatible Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351777
Zoro #
G8908697
UPC #
190735263624
Country of Origin
Multiple

Dimensions

Overall Length
15 1/4 in
Overall Width
1 5/16 in
Overall Height
15 1/4 in

Details

Item
Shaft Pulley
Fits Brand
DAYTON
For Use With Mfr. Model Number
1AHD3
Product Type
Shaft Pulley
Compatible Brand
Dayton
Compatible Product Type
Cabinet Exhaust Fan
Compatible Manufacturer Model Number
1AHD3

Description

Replacement Shaft Pulley AK154 x QT, For Use With Grainger Item Number 1AHD3, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.