Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Shaft Pulley AK184 x QT

  • Mfr # 351778

  • Zoro # G8908715


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1AHD5
Fits Brand
DAYTON
Product Type
Shaft Pulley
Overall Length
19 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351778
Zoro #
G8908715
UPC #
190735263648
Country of Origin
Multiple

Dimensions

Overall Length
19 in
Overall Width
19 in
Overall Height
1 in

Details

Item
Shaft Pulley
For Use With Mfr. Model Number
1AHD5
Fits Brand
DAYTON
Product Type
Shaft Pulley
Compatible Product Type
Cabinet Exhaust Fan
Compatible Brand
Dayton
Compatible Manufacturer Model Number
1AHD5, 1AHD6

Description

Replacement Shaft Pulley AK184 x QT, For Use With Grainger Item Number 1AHD5, 1AHD6, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.