Zoro Homepage

Replacement Spark Rod

  • Mfr # 50B913

  • Zoro # G7308156


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
Overall Length
5 1/2 in
Overall Height
1 in
Compatible with Product Type
Air Heater
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B913
Zoro #
G7308156
UPC #
190735157190
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Spark Rod
Fits Brand
DAYTON
Compatible with Product Type
Air Heater
Compatible Manufacturer Part Number
2TE33, 2TE34, 2TE35, 3CCR7, 3CCR8, 3CCR9

Description

Spark Rod, Compatible with Product Type Air Heater, Overall Height 1 in, Overall Length 5 1/2 in, Overall Width 1 in, Overall Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.